12" Linking Cable, Black

Item #: 2415675

Cat #: ALC-EX12-BK

UPC: 714176890210

Sign In or Register to view pricing and more.
Documents & Guides
12" Linking Cable, Black.

Overview

12" Linking Cable, Black.
American Lighting ALC-EX12-BK Linking Cable For ALC Series, 12-Inch, Black. Linking cables (jumpers) for LED Complete fixtures. 12-Inches long. Allows up to 400 watts to link together. Modular design for maximum flexibility and quick installation and linking. C/ETL/US listed. Contact American Lighting customer service for any questions at 800-285-8051.
Also known as: 714176890210, ALC-EX12-BK

Specifications

Length: 1 ft, 12 in
Color: Black
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)