Paddle Fan, 3-Blade, 56", Brushed Steel

Item #: 241517

Cat #: HF956BS

UPC: 030844020797

Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: Brushed Steel

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: Brushed Steel
Also known as: 030844020797, HF956BS

Specifications

Color: Brushed Steel
Width: 56 in
Color: Brushed Steel
Width: 56 in

Customer Reviews

No reviews for this product
(0)