Switch Box, Gangable, 2-3/4" Deep, AC/MC/MCI-A/Flex Clamp, Ears

Item #: 24147

Cat #: 570RAC

UPC: 050169005705

Sign In or Register to view pricing and more.
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6)1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6)1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devicesPlaster ears allow a box to be used in "old work" applications
Also known as: 050169005705, 570RAC

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 inĀ³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 2 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14 inĀ³

Customer Reviews

No reviews for this product
(0)