Male, Vinyl-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab
Item #: 241467
Cat #: MVU14-250DMX
UPC: 051128586761
Sign In or Register to view pricing and more.
Documents & Guides
Male, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 100/PK
Overview
Male, Vinyl-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 100/PK
3MÖ ScotchlokÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586761, MVU14-250DMX
Specifications
Gender: | Male |
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Material: | Vinyl |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)