2
more
Sign In or Register to view pricing and more.
Documents & Guides
13-In-1 Ratcheting Impact Rated Screwdriver Includes Twelve Bit Tips Plus A 1/4-Inch Nut Driver, Forward, Fixed And Reverse Ratchet Positions For Faster And Easier Driving, Impact Rated Bits Can Directly Connect To A 1/4-Inch Impact Driver For Heavy-Duty Applications (Impact Driver Not Included), Includes 13 Bits: #0, #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T10, T15, T20, T25 Torx® And 1/4-Inch Hex, Slim Ratcheting Handle With Cushion-Grip™ For More Efficient And Comfortable Driving, Double-Ended, Pro-Flex Bits Store Directly In The Screwdriver Handle, Interchangeable Components For Fast And Easy Switch Outs
Torx® Is A Registered Trademark Of Acument Intellectual Properties, Llc
Overview
13-In-1 Ratcheting Impact Rated Screwdriver Includes Twelve Bit Tips Plus A 1/4-Inch Nut Driver, Forward, Fixed And Reverse Ratchet Positions For Faster And Easier Driving, Impact Rated Bits Can Directly Connect To A 1/4-Inch Impact Driver For Heavy-Duty Applications (Impact Driver Not Included), Includes 13 Bits: #0, #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T10, T15, T20, T25 Torx® And 1/4-Inch Hex, Slim Ratcheting Handle With Cushion-Grip™ For More Efficient And Comfortable Driving, Double-Ended, Pro-Flex Bits Store Directly In The Screwdriver Handle, Interchangeable Components For Fast And Easy Switch Outs
Torx® Is A Registered Trademark Of Acument Intellectual Properties, Llc
The Klein Tools 13-in-1 Ratcheting Impact Rated Screwdriver conveniently stores six double-ended pro-flex bits onboard. Ratcheting feature has three settings, forward, fixed and reverse for easier driving. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handle for outstanding comfort and control.
Also known as: 092644328732, 32313HD
Specifications
Color: | Black/Yellow |
Color: | Black/Yellow |
Customer Reviews
No reviews for this product
(0)