High Bay Fixture, T8, 4', 4-Lamp, 32W, 120-277V

Item #: 241447

Cat #: IBZT84

UPC: 745977147661

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (4) 32W T8 Lamps, Narrow Distribution, Instant Start Electronic Ballast.

Overview

4' High Bay Fixture, (4) 32W T8 Lamps, Narrow Distribution, Instant Start Electronic Ballast.
Also known as: 745977147661, IBZT84

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)