Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 2414270

Cat #: HFD3060V

UPC: 786679396384

Sign In or Register to view pricing and more.

Overview

C-H HFD3060V HFD MLDED CS CB
Also known as: 786679396384, HFD3060V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)