4" Slim LED Downlight, 27-50K, Baffle Trim, White

Item #: 2414105

Cat #: 89171

UPC: 807154891719

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Slim LED Downlight, 13 Watt, 120-277V, 90 CRI, 500/700/900 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Baffle Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant

Overview

4 Inch Slim LED Downlight, 13 Watt, 120-277V, 90 CRI, 500/700/900 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Baffle Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant
The Commercial Slim Downlight family of fixtures are designed with the installer and end user in mind. Spring clips with remote mounted driver box eliminate the need for additional housings. Selectable color temperature and multiple technologies mean one fixture can fulfill the lighting needs for many different applications from residential to hospitality to commercial spaces.
Also known as: 807154891719, 89171

Specifications

Wattage: 13
Lumens: 500, 900, 700, Selectable
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 500, 900, 700, Selectable
Color Rendering Index (CRI): 90
Dimmable: Yes
Standards: California Title 24

Customer Reviews

No reviews for this product
(0)