![4" Slim LED Downlight, 27-50K, Smooth Trim, White 4" Slim LED Downlight, 27-50K, Smooth Trim, White](https://rexel-cdn.com/products/4.jpg?i=8B6239D0-CF60-469B-97F8-9772894952E4&f=420)
4" Slim LED Downlight, 27-50K, Smooth Trim, White
Item #: 2414102
Cat #: 89168
UPC: 807154891689
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Slim LED Downlight, 13 Watt, 120-277V, 90 CRI, 500/700/900 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Smooth Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant
Overview
4 Inch Slim LED Downlight, 13 Watt, 120-277V, 90 CRI, 500/700/900 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Smooth Trim, White, 0-10V Dimming OR 120V TRIAC/ELV, California Title 24 Compliant
The Commercial Slim Downlight family of fixtures are designed with the installer and end user in mind. Spring clips with remote mounted driver box eliminate the need for additional housings. Selectable color temperature and multiple technologies mean one fixture can fulfill the lighting needs for many different applications from residential to hospitality to commercial spaces.
Also known as: 807154891689, 89168
Specifications
Wattage: | 13 |
Lumens: | 500, 900, 700, Selectable |
Color: | White |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Standards: | California Title 24 |
Volts AC Range: | 120 - 277 |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Volts AC Range: | 120 - 277 |
Lumens: | 500, 900, 700, Selectable |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Standards: | California Title 24 |
Customer Reviews
No reviews for this product
(0)