6" Fire Rated LED Downlight, 27-50K, Baffle Trim, White

Item #: 2414097

Cat #: 89205

UPC: 807158920514

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Fire Rated LED Downlight, 15 Watt, 120V, 90 CRI, 1250 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Baffle Trim, White, Triac Dimming Driver to 10%, California Title 24 Compliant

Overview

6 Inch Fire Rated LED Downlight, 15 Watt, 120V, 90 CRI, 1250 Lumens, Selectable Color Temperature: (2700K, 3000K, 3500K, 4000K, 5000K), Baffle Trim, White, Triac Dimming Driver to 10%, California Title 24 Compliant
The Fire Rated Slim Downlight family is designed to provide a cost effective solution for use in fire rated ceiling systems. The low profile fixture design provides smooth or baffled trim options, easy installation with a spring clip mounting and is rated to withstand heat and fire of up to 1100 degrees Celsius for 2 hours. It is a the clean modern way to light residential, multi-family and healthcare facilities requiring fire protection.
Also known as: 807158920514, 89205

Specifications

Lumens: 1250
Volts AC: 120
Wattage: 15
Type: Fire Rated
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Lumens: 1250
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Type: Fire Rated
Color Rendering Index (CRI): 90
Dimmable: Yes
Standards: California Title 24

Customer Reviews

No reviews for this product
(0)