BEND LED MEDIUM VANITY - BRUSHED NICKEL

Item #: 2413901

Cat #: 62-1322

UPC: 045923663222

Sign In or Register to view pricing and more.
BEND LED MEDIUM VANITY - BRUSHED NICKEL

Overview

BEND LED MEDIUM VANITY - BRUSHED NICKEL
Simple yet elegant is the best way to describe Satco Nuvo's new Bend collection. With it's brushed Nickel backplate and white arched acrylic lens, the 62-1322 medium LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.
Also known as: 045923663222, 62-1322

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1820
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Light Technology: LED
Lumens: 1820
Wattage: 26
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)