This product has been discontinued.
This product may not be available in all locations.
![Breaker, Type BR, 1P, 20A, AFCI, 120VAC, 10kAIC, Clamshell Pack Breaker, Type BR, 1P, 20A, AFCI, 120VAC, 10kAIC, Clamshell Pack](https://rexel-cdn.com/products/image.jpg?i=6D102AF1-F11F-4B38-AA23-CA6330381C19&f=420)
Breaker, Type BR, 1P, 20A, AFCI, 120VAC, 10kAIC, Clamshell Pack
Item #: 241384
Cat #: BR120AFCS
UPC: 782114351130
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type BR, 1-Pole, 20 Amp, AFCI, Fire-Guard, 120 Volt AC, 10 kAIC, Clamshell Pack
Overview
Breaker, Type BR, 1-Pole, 20 Amp, AFCI, Fire-Guard, 120 Volt AC, 10 kAIC, Clamshell Pack
Also known as: 782114351130, BR120AFCS
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)