Ww. 3r, 90 Flush Tee

Item #: 24137

Cat #: F44T3RT

UPC: 783510435790

Sign In or Register to view pricing and more.
Documents & Guides
Ww. 3r, 90 Flush Tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray

Overview

Ww. 3r, 90 Flush Tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray
Also known as: 783510435790, F44T3RT

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)