Fire Barrier Pass-Through Mounting Brackets, 4" Square

Item #: 241351

Cat #: PT4SMB

UPC: 051115187520

Sign In or Register to view pricing and more.
Documents & Guides
Fire Barrier Pass-Through Mounting Brackets, Compatible With: 4" Square Pass-Through Device, Includes: (2) Brackets.

Overview

Fire Barrier Pass-Through Mounting Brackets, Compatible With: 4" Square Pass-Through Device, Includes: (2) Brackets.
These brackets provide additional support to the device. Comes with a pair of brackets (includes bracketing screws) for mounting on both sides of an assembly. 3M™ Fire Barrier Pass-Through Devices use a unique fixed fire-rated intumescent material which works in conjunction with a foam smoke seal and optional mounting brackets. In the event of a fire, intumescent material quickly expands to seal the inside of the device, helping to prevent the spread of smoke and fire into other compartments. Optional mounting brackets and additional foam smoke seal replacements (device comes with 2 foam seals) sold separately. Square devices can be stacked in multiple device configurations for larger cable management and firestop requirements.
Also known as: 051115187520, PT4SMB

Specifications

Type: Fire Stop, Bracket
Length: 4 in
Type: Fire Stop, Bracket
Length: 4 in

Customer Reviews

No reviews for this product
(0)