Pass-Through, Square Device, 4"W x 4"H x 10"L

Item #: 241350

Cat #: PT4SD

UPC: 051115165979

Fire Barrier Pass-Through Device, Square Device, 4 Inch Wide x 4 Inch Height x 10 Inch Length, Device Only, No Mounting Flanges
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Barrier Pass-Through Device, Square Device, 4 Inch Wide x 4 Inch Height x 10 Inch Length, Device Only, No Mounting Flanges
These brackets provide additional support to the device. Comes with a pair of brackets (includes bracketing screws) for mounting on both sides of an assembly. 3M™ Fire Barrier Pass-Through Devices use a unique fixed fire-rated intumescent material which works in conjunction with a foam smoke seal and optional mounting brackets. In the event of a fire, intumescent material quickly expands to seal the inside of the device, helping to prevent the spread of smoke and fire into other compartments. Optional mounting brackets and additional foam smoke seal replacements (device comes with 2 foam seals) sold separately. Square devices can be stacked in multiple device configurations for larger cable management and firestop requirements.
Also known as: 051115165979, PT4SD

Specifications

Type: Fire Stop, Pathway
Color: Red
Width: 4 in
Height: 4 in
Length: 10 in
Mounting: Wall
Family / Style: PT
Range: 3 hr
Type: Fire Stop, Pathway
Width: 4 in
Length: 10 in
Family / Style: PT
Color: Red
Height: 4 in
Mounting: Wall
Range: 3 hr

Customer Reviews

No reviews for this product
(0)