This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, DPDT, Interval
Item #: 241335
Cat #: 9050JCK36V20
UPC: 785901032854
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.1 - 10 Minute Range
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.1 - 10 Minute Range
Also known as: 785901032854, 9050JCK36V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Volts DC Control: | 110 |
Amps: | 10 |
Type: | Relay, Timer, Interval |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 0.100 - 10 min |
Volts AC Control: | 120 |
Volts DC Control: | 110 |
Type: | Relay, Timer, Interval |
Volts AC: | 240 |
Range: | 0.100 - 10 min |
Poles: | 2 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)