Wrap Strip 2 In X 24 In

Item #: 241328

Cat #: FS-195+

UPC: 051115071157

Sign In or Register to view pricing and more.
Documents & Guides
3m-f Fs195-2"x24"fire Barrier sheet Material Wrap/strip (boxed)

Overview

3m-f Fs195-2"x24"fire Barrier sheet Material Wrap/strip (boxed)
Engineered as a wrappable firestop for applications including blank penetrations, large openings and even plastic and other non-metallic pipe penetration systems, our 3M™ Fire Barrier Wrap Strips FS-195+ are fire-rated up to 4 hours in tested and listed systems and meets ASTM E814 (UL 1479) performance standards. Intumescent material expands when heated to deliver excellent thermal insulation, as well as provide an effective firestop for non-metallic penetrants. 
Also known as: 051115071157, FS-195+

Specifications

Width: 2 in
Length: 2 ft
Width: 2 in
Length: 2 ft

Customer Reviews

No reviews for this product
(0)