4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Item #: 2412948

Cat #: S21285

UPC: 045923206009

Sign In or Register to view pricing and more.
Documents & Guides
4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT

Overview

4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 3000K 120 VOLT
Satco's S21285 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206009, S21285

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)