Safety Switch, Double Throw, 60A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 241293

Cat #: DT222URH

UPC: 782114886809

Sign In or Register to view pricing and more.
60 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
Also known as: 782114886809, DT222URH

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)