25W BA9 1/2 Incandescent Lamp

Item #: 241247

Cat #: A3685

UPC: 045923036859

Sign In or Register to view pricing and more.
25 Watt BA9 1/2 Incandescent; Frost; 2500 Average rated hours; 193 Lumens; Candelabra Base; 130 Volt

Overview

25 Watt BA9 1/2 Incandescent; Frost; 2500 Average rated hours; 193 Lumens; Candelabra Base; 130 Volt
Also known as: 045923036859, A3685

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Material: Glass, Brass
Lumens: 193
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 25
Shape: BA9-1/2 (Bent Tip)
Lumens: 193
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)