2' 20W LED Strip Fixture, 35/40/50K

Item #: 2411931

Cat #: CSS-L24-ALO15-MVOLT-SWW3-80CRI-M6

UPC: 197589015300

Documents & Guides
LED Contractor Single Strip: 24”, Switchable Lumens; 1500LM / 2000LM / 2500LM, 120V-277V, Switchable CCT: 3500K / 4000K / 5000K, 80CRI
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Contractor Single Strip: 24”, Switchable Lumens; 1500LM / 2000LM / 2500LM, 120V-277V, Switchable CCT: 3500K / 4000K / 5000K, 80CRI
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 197589015300, CSS-L24-ALO15-MVOLT-SWW3-80CRI-M6

Specifications

Lumens: 2500, 2000, 1500, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500, 2000, 1500, Selectable
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)