Wireway, Type 1, Hinged-Cover, 10" x 10" x 48", Steel, Gray, No KOs

Item #: 24117

Cat #: F1010G48

UPC: 783510436100

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 783510436100, F1010G48, Gutter

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 48 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)