Enclosure 6.00x6.00x4.00

Item #: 241087

Cat #: A664CHQRFGW

UPC: 783510312503

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge, Type 4X, 6.00x6.00x4.00, Fiberglass

Overview

Continuous Hinge, Type 4X, 6.00x6.00x4.00, Fiberglass
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510312503, A664CHQRFGW

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)