
Fire Barrier Putty Sleeve Kit, 4" x 12"
Item #: 241079
Cat #: DT400
UPC: 051115188060
Fire Barrier Putty Sleeve Kit, Dimensions: 4” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 6"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.
Sign In or Register to view pricing and more.
Overview
Fire Barrier Putty Sleeve Kit, Dimensions: 4” Diameter x 12” Sleeve, Application: Sleeve May Be Split/Hinged, Accommodates Oversized Openings (Up to 6"), Protection: Up to 4 Hours, Includes: Putty Sleeve, Moldable Putty, Screws, Labels.
Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 v Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level
Also known as: 051115188060, DT400, Fire Wall Sleeve or Chase
Specifications
Type: | Fire Stop, Kit, Sleeve |
Length: | 12 in |
Width: | 4 in |
Type: | Fire Stop, Kit, Sleeve |
Width: | 4 in |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)