EXACT NO.2 ALUMINUM 12T U-STYLE DIE

Item #: 2410644

Cat #: 49-12-U002

UPC: 045242473472

Sign In or Register to view pricing and more.
Documents & Guides
EXACT NO.2 ALUMINUM 12T U-STYLE DIE

Overview

EXACT NO.2 ALUMINUM 12T U-STYLE DIE
The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
Also known as: 045242473472, 49-12-U002

Specifications

Type: Crimper
Type: Crimper

Customer Reviews

No reviews for this product
(0)