
Conduit Body With Cover/Gasket, Type: T, FM8, Size: 1-1/2"
Item #: 241049
Cat #: S61500TE00
UPC: 847656001056
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: T, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Calbrite's stainless steel conduit bodies are manufactured in type 316 stainless steel to meet any stringent sanitary condition, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance. The solid stainless construction permits easy installation using ordinary hand tools.
Also known as: 847656001056, S61500TE00
Specifications
Diameter: | 1 1/2 in |
Material: | Stainless Steel |
Diameter: | 1 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)