193PC Class B Type III PACKOUT™ First Aid Kit

Item #: 2410376

Cat #: 48-73-8430C

UPC: 045242797974

Sign In or Register to view pricing and more.
Documents & Guides
193PC Class B Type III PACKOUT™ First Aid Kit, Includes: (50) Adhesive Bandage, (2) 1/2" x 5 Yard Adhesive Tape, (25) Antibiotic Ointment, (50) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (1) Burn Dressing, (25) Burn Cream, (2) Instant Cold Pack, (4) Oval Eye Pad, (1) Eyewash, (1) Pocket Reference Guide, (10) Hand Sanitizer, (4) Disposable Nitrile Gloves - L, (1) 4" x 6 Yard Conforming Gauze Roll, (2) 2" x 6 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (1) 4-1/4" x 36" Padded Rolled Splint, (4) 3" x 3" Sterile Gauze Dressing Pad, (1) 1" x 18" Tourniquet, (4) 5" x 9" Trauma Pad & (2) Triangular Bandages

Overview

193PC Class B Type III PACKOUT™ First Aid Kit, Includes: (50) Adhesive Bandage, (2) 1/2" x 5 Yard Adhesive Tape, (25) Antibiotic Ointment, (50) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (1) Burn Dressing, (25) Burn Cream, (2) Instant Cold Pack, (4) Oval Eye Pad, (1) Eyewash, (1) Pocket Reference Guide, (10) Hand Sanitizer, (4) Disposable Nitrile Gloves - L, (1) 4" x 6 Yard Conforming Gauze Roll, (2) 2" x 6 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (1) 4-1/4" x 36" Padded Rolled Splint, (4) 3" x 3" Sterile Gauze Dressing Pad, (1) 1" x 18" Tourniquet, (4) 5" x 9" Trauma Pad & (2) Triangular Bandages
Our PACKOUT™ Class B Type III First Aid Kit is part of the most versatile, durable, modular storage system. Our first aid kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. Our jobsite first aid kit's no-travel bin seals to keep all contents secure and in their proper place. The MILWAUKEE® PACKOUT™ Organizer comes with 193 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.
Also known as: 045242797974, 48-73-8430C

Specifications

Weight: 9 lb
Weight: 9 lb

Customer Reviews

No reviews for this product
(0)