Raceway Cover, 4000 Series, Steel, Ivory, 4-3/4" x 31-1/2"

Item #: 24103

Cat #: V4000C315

UPC: 786776080445

Steel, Cover, 4000 Series. Size: 31-1/2" Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Cover, 4000 Series. Size: 31-1/2" Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
Mounts devices spaced 36" (915mm) on center using 4047 Series device plates.
Also known as: 786776080445, V4000C315

Specifications

Length: 31 1/2 in
Color: Ivory
Material: Steel
Length: 31 1/2 in
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)