Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum.
Overview
Conduit Body Cover, Type: FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum.
PVC coated Form 7 conduit bodies covers are offered separately for convenient maintenance or installation when the replacement of entire bodies are not necessary.
Also known as: 784011217106, PR570SA
Specifications
Diameter: | 1 1/2 in |
Family / Style: | Form 7 |
Material: | PVC Coated Aluminum |
Diameter: | 1 1/2 in |
Material: | PVC Coated Aluminum |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)