2 Al Form 7 Cover

Item #: 240979

Cat #: PR670SA

UPC: 784011217113

Sign In or Register to view pricing and more.
Documents & Guides
Rry Pr670sa 2" Alum Form 7 Pvc Coated Cover

Overview

Rry Pr670sa 2" Alum Form 7 Pvc Coated Cover
PVC coated Form 7 conduit bodies covers are offered separately for convenient maintenance or installation when the replacement of entire bodies are not necessary.
Also known as: 784011217113, PR670SA

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Aluminum
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)