EV Charger, 48A with Load Management, 25 ft cord, J1772 Connector

Item #: 2409589

Cat #: HCS-60R-C22-L25-A141-179

UPC:

Documents & Guides
240VAC, 48A/36A/24A/12A charging, 8AWG service, 25' 6AWG ruggedized J1772 connector, with load management interface & digital access control (COSMOS 15-wire conduit )
Sign In or Register to view pricing and more.

No associated products found.

Overview

240VAC, 48A/36A/24A/12A charging, 8AWG service, 25' 6AWG ruggedized J1772 connector, with load management interface & digital access control (COSMOS 15-wire conduit )
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-60R-C22-L25-A141-179

Specifications

Amps: 24, 48, 12, 36
Mounting: Pedestal, Wall
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Amps: 24, 48, 12, 36
Volts AC: 240, 208
Number of Ports: 1
Mounting: Pedestal, Wall
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)