Plug-in Driver - 12V

Item #: 2409179

Cat #: PS-12-12VPI-T

UPC: 714176001654

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable 12W Constant Driver: Input Voltage: 100-120V AC, Output Voltage: 12V DC / 3-12W (non-dimming) 4-12W (dimming applications): 15-100% (with TRIAC for most products), Input wire: 6ft 18AWG power cord + 2-prong polarized plug, Output Wire: 5ft 24AWG tail with 4-port terminal block. Dimensions: 5-1/4”L x 2”W x 11/16”H.

Overview

Dimmable 12W Constant Driver: Input Voltage: 100-120V AC, Output Voltage: 12V DC / 3-12W (non-dimming) 4-12W (dimming applications): 15-100% (with TRIAC for most products), Input wire: 6ft 18AWG power cord + 2-prong polarized plug, Output Wire: 5ft 24AWG tail with 4-port terminal block. Dimensions: 5-1/4”L x 2”W x 11/16”H.
Also known as: 714176001654, PS-12-12VPI-T

Specifications

Wattage: 12
Light Technology: LED
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)