
Sign In or Register to view pricing and more.
Documents & Guides
Pedestal with Legs, 26.00x4.00x4.00, Gray, Steel
Overview
Pedestal with Legs, 26.00x4.00x4.00, Gray, Steel
Pedestal is available in two heights. Vertical tube has rigid one-piece construction. Bottom of tube is open. Four sturdy, die-cast legs bolt to vertical tube. Legs have holes for bolting pedestal to the floor. Legs will accept casters in limited applications. Heavy-duty black polymer caps fit on ends of legs to cover bolts or levelers. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to HMI base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.
Also known as: 783510377106, AP26L44
Specifications
Height: | 26 in |
Width: | 4 in |
Material: | Steel |
Height: | 26 in |
Material: | Steel |
Width: | 4 in |
Customer Reviews
No reviews for this product
(0)