Meter Main, 200A, 120/240VAC, Ringless, No Distribution
Item #: 240895
Cat #: U3791N-RXL-200-BL
UPC: 784572257122
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Main, 200 Amp, Sockets, Main Breaker, OH/UG Service, Lever Bybpass, Ringless, 120/240 Volt AC, Connector Lugs, Closing Plate
Overview
Meter Main, 200 Amp, Sockets, Main Breaker, OH/UG Service, Lever Bybpass, Ringless, 120/240 Volt AC, Connector Lugs, Closing Plate
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences.
Also known as: 784572257122, U3791N-RXL-200-BL
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
Amps: | 200 |
Phase: | 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)