36W CFL Lamp, 41K

Item #: 240761

Cat #: S8665

UPC: 045923086656

Sign In or Register to view pricing and more.
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT36HL/841/ENV, 36 WTT, T5 Shape, 2G11 2G11 Base, 12000 HR, Lumens: 2800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 16-1/2 IN Length *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT36HL/841/ENV, 36 WTT, T5 Shape, 2G11 2G11 Base, 12000 HR, Lumens: 2800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 16-1/2 IN Length *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923086656, S8665

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2800
Color Rendering Index (CRI): 82
Wattage: 36
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (2G11)
Lumens: 2800
Wattage: 36
Dimmable: No

Customer Reviews

No reviews for this product
(0)