MC, Aluminum Armor, 12/6 w/Ground, Solid, 1000'

Item #: 240749

Cat #: MCAL126SOLWG1000RL

UPC: 980100953164

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/6 w/Ground, Solid, 1000 Foot Reel

Overview

MC, Aluminum Armor, 12/6 w/Ground, Solid, 1000 Foot Reel
Also known as: 980100953164, MCAL126SOLWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 6
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)