![2-Gang Single Rcpt Wallplate, (2) 1.406" Hole, BR Thermoset 2-Gang Single Rcpt Wallplate, (2) 1.406" Hole, BR Thermoset](https://rexel-cdn.com/products/image.jpg?i=4F2906BC-0AA6-4B2F-A790-810F7ECD62D0&f=420)
2-Gang Single Rcpt Wallplate, (2) 1.406" Hole, BR Thermoset
Item #:
240734
Cat #:
85052
UPC:
078477780435
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (2) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Brown.
Overview
2-Gang, (2) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Brown.
2-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477780435, 85052
Specifications
Color: | Brown |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Type: | Standard, Single Receptacle |
Color: | Brown |
Mounting: | Device |
Material: | Plastic |
Gangs: | 2 |
Size: | Standard |
Type: | Standard, Single Receptacle |
Customer Reviews
No reviews for this product
(0)