MANUAL MOTOR STARTER

Item #: 240712

Cat #: CR1062S3AAT2000

UPC: 783166584637

Sign In or Register to view pricing and more.
Documents & Guides
Other power devices. Manual starter - 1062. Manual motor starter. 20004637

Overview

Other power devices. Manual starter - 1062. Manual motor starter. 20004637
Also known as: 783166584637, CR1062S3AAT2000

Specifications

Phase: 3
Family / Style: CR106
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Manual Motor Starter, Toggle
Volts AC: 600
Phase: 3
Mounting: Surface
Type: Manual Motor Starter, Toggle
Family / Style: CR106
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)