Tamper Resistant Duplex Receptacle, 20A, 125V, White, 5-20R

Item #: 240711

Cat #: TWR20-GY

UPC: 078477506301

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper & Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Nickel Plated Brass Strap – Gray.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper & Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Nickel Plated Brass Strap – Gray.
20 Amp, 125 Volt, Duplex Receptacle, Tamper and Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Gray
Also known as: 078477506301, TWR20-GY

Specifications

Type: Receptacle, Industrial Grade, Tamper-Resistant, Duplex, Self-Grounding, Weather Resistant
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Tamper-Resistant, Duplex, Self-Grounding, Weather Resistant
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)