Heavy Duty Cable Tie, 43.1"/175lb, Orange

Item #: 2406754

Cat #: T150XL3X2

UPC: 089306064428

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66, Orange, 25/pkg

Overview

Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66, Orange, 25/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306064428, T150XL3X2

Specifications

Color: Orange
Weight Capacity: 175 lbs
Material: Nylon
Length: 43.100 in
Color: Orange
Material: Nylon
Weight Capacity: 175 lbs
Length: 43.100 in

Customer Reviews

No reviews for this product
(0)