Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16AWG, 5m

Item #: 24067

Cat #: 2090-XXNPMP-16S05

UPC: 820919008818

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 5 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 5 meter
Also known as: 820919008818, 2090-XXNPMP-16S05

Specifications

Length: 5 m
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Gauge: 16
Length: 5 m
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Gauge: 16

Customer Reviews

No reviews for this product
(0)