9W PAR30 LED Lamp, 30K

Item #: 2406683

Cat #: 546993

UPC: 046677546991

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9.4W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000Hrs. *Philips CC# 546993, 12NC 929002045704. 75W Equivalent. Signify desc.: 9.4PAR30S/COR/930/F40/DIM/120V T20 6/1FB. *** NOTE: No Longer Made by Philips ~ Sub Available.

Overview

Dimmable LED Lamp, 9.4W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000Hrs. *Philips CC# 546993, 12NC 929002045704. 75W Equivalent. Signify desc.: 9.4PAR30S/COR/930/F40/DIM/120V T20 6/1FB. *** NOTE: No Longer Made by Philips ~ Sub Available.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677546991, 546993

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9.400
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Wattage: 9.400
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)