
Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #: 240659
Cat #: QHE-2X28T5/UNV-PSN
UPC: 046135514722
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 51472*
Sign In or Register to view pricing and more.
Overview
Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 51472*
Also known as: 046135514722, QHE-2X28T5/UNV-PSN
Specifications
Type: | Programmed Start, Electronic |
Shape: | T5 (Tubular) |
Wattage: | 28 |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Wattage: | 28 |
Volts AC Range: | 120 - 277 |
Shape: | T5 (Tubular) |
Family / Style: | Quicktronic |
Customer Reviews
No reviews for this product
(0)