4" LED Baffle Slim Downlight, 27-50K, White

Item #: 2406453
Cat #: DBR40-S1W
UPC: 078477014561
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Baffle Slim Downlight, Round, 12 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White

Overview

4 Inch LED Baffle Slim Downlight, Round, 12 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White
Leviton’s 4-inch round aperture Baffle Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today’s residential and light commercial applications. The regressed baffle and edge-lit lens combine to create a more refined ceiling appearance and enhanced visual comfort. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance. 
Also known as: 078477014561, DBR40-S1W

Specifications

Wattage: 12
Volts AC: 120
Color: White
Lumens: 900
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 12
Color: White
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)