Fuse, 200A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 240600

Cat #: OTS200

UPC: 782001700966

Sign In or Register to view pricing and more.

Overview

Fuse, 200 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700966, OTS200

Specifications

Volts DC: 250
Amps: 100
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Clip
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA
Amps: 100
Volts AC: 600
Mounting: Clip
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)