Sealing Locknut, Size: 3", PVC Gasketed, Steel/Zinc

Item #: 24060

Cat #: BLSG-300

UPC: 781381501361

Sign In or Register to view pricing and more.
Documents & Guides
Sealing Locknut, Size: 3 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 50.

Overview

Sealing Locknut, Size: 3 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 50.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.
Also known as: 781381501361, BLSG-300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)