1-CKT FEED-THROUGH

Item #: 240548

Cat #: 1492-L4T-Y

UPC: 662073055204

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L4T-Y 1-CKT FEED-THROUGH

Overview

AB 1492-L4T-Y 1-CKT FEED-THROUGH
Also known as: 662073055204, 1492-L4T-Y

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Volts AC: 600
Amps: 22
Color: Yellow
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Mounting: DIN Rail
Size: 4 mm
Amps: 22
Allowable Gauge Range: 26 - 10
Volts DC: 600
Poles: 1
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)