![LED Courant Undercabinet 24" 5CCT White LED Courant Undercabinet 24" 5CCT White](https://rexel-cdn.com/products/led-courant-undercabinet-24inch-5cct-white-finish-american-lighting.jpg?i=82F33D20-17AC-4714-B535-0E3FB9691C48&f=420)
LED Courant Undercabinet 24" 5CCT White
Item #: 2405259
Cat #: UCR-5CCT-24-WH
UPC: 714176037165
Sign In or Register to view pricing and more.
Documents & Guides
24" Led Courant Undercabinet Luminaire: 120V AC, 15 Watt, 1180 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)
Overview
24" Led Courant Undercabinet Luminaire: 120V AC, 15 Watt, 1180 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037165, UCR-5CCT-24-WH
Specifications
Lumens: | 1180 |
Volts AC: | 120 |
Wattage: | 15 |
Length: | 24 in |
Color: | White |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Type: | LED Undercabinet |
Lumens: | 1180 |
Wattage: | 15 |
Color: | White |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Volts AC: | 120 |
Length: | 24 in |
Dimmable: | Yes |
Type: | LED Undercabinet |
Customer Reviews
No reviews for this product
(0)