LED Courant Undercabinet 8" 5CCT White

Item #: 2405242

Cat #: UCR-5CCT-8-WH

UPC: 714176037127

Documents & Guides
8" Led Courant Undercabinet Luminaire: 120V AC, 5 Watt, 435 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Without Receptacle, White Finish.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8" Led Courant Undercabinet Luminaire: 120V AC, 5 Watt, 435 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Without Receptacle, White Finish.
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037127, UCR-5CCT-8-WH

Specifications

Lumens: 435
Wattage: 5
Volts AC: 120
Color: White
Length: 8 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 435
Volts AC: 120
Length: 8 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 5
Color: White
Dimmable: Yes
Type: LED Undercabinet

Customer Reviews

No reviews for this product
(0)