BLM VECP83586T-4 2HP 3450RPM

Item #: 2405178

Cat #: VECP83586T-4

UPC: 781568502662

Sign In or Register to view pricing and more.
Documents & Guides
BLM VECP83586T-4 2HP 3450RPM

Overview

BLM VECP83586T-4 2HP 3450RPM
Also known as: 781568502662, VECP83586T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2

Customer Reviews

No reviews for this product
(0)